Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22554_24_48
Zoro # G806625923
original price:
$56.21
30% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Standards ASTM A36
- Open Area 65 %
- Strand Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # 22554_24_48
- Zoro # G806625923
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.375 in x 0.938 in |
Strand Width | 0.087 in |
Trade Size | 1/2 in-#16 |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 in x 1.2 in |
Overall Width | 24 in |
Hole Diameter | 0.5 in |
Overall Length | 4 ft |
Long Way Diamond Size | 1.2 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.175 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 50 Ft (ZUSA-RC-1386)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Brown Garolite XX Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GXX-42)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11744_18_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.875X6-12)
- ZORO SELECT Carbon Steel Bar, 5' L, 1 1/4" W (1095 SpS0.025x1.25x601)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft (2HHY5)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/16 in W (14H.188-72)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12779_24_36)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 8 in W (1095 SpS0.025x8x242)
- Zoro Select Carbon Steel Sheets