Shop All Carbon Steel Sheets
Zoro Select
0.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22554_12_36
Zoro # G906625915
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Tensile Strength 58,000 psi
- Opening Size 0.375 in x 0.938 in
- Standards ASTM A36
Product Information
- Brand Zoro Select
- MFR # 22554_12_36
- Zoro # G906625915
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.375 in x 0.938 in |
Strand Width | 0.087 in |
Trade Size | 1/2 in-#16 |
Overall Length | 36 in |
Long Way Diamond Size | 1.2 in |
Diamond Size | 0.5 in x 1.2 in |
Short Way Diamond Size | 0.5 in |
Hole Diameter | 0.5 in |
Overall Width | 12 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.175 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- K&S PRECISION METALS Copper Sheet Metal, .050"x5"x7" (6602)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (13973_24_36)
- ZORO SELECT 0.06" Thick x 0.375" Hole x 0.5625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13522_12_24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.125X1-6)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22562_24_48)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/4 in W (18S.75-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (1095 SpS0.05x6x121)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- Zoro Select Carbon Steel Sheets