Shop All Snap Buttons
Zoro Select
0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk.
Mfr # B180
Zoro # G3232661
original price:
$5.79
10% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single End
- Material Steel
- Style B
- Head Height 0.37 in
- Round Tubing I.D. 0.620 to 1.120 in
Product Information
- Brand Zoro Select
- MFR # B180
- Zoro # G3232661
- Country of Origin United States
- Category Snap Buttons
Dimensions
Head Height | 0.37 in |
Width | 0.51 in |
Head Dia. | 0.375 in |
Minimum Tubing Inside Diameter | 0.62 in |
Head Diameter | 3/8 in |
Maximum Tubing Inside Diameter | 1.12 in |
Details
Item | Snap Button |
Type | Single End |
Material | Steel |
Style | B |
Round Tubing I.D. | 0.620 to 1.120 in |
Square Tubing I.D. | 0.520 to 1.120 in |
Gauge | 0.025 ga |
Finish | Zinc Plated |
Material Quality Standards | ASTM A684 |
Manufacturer Location | Made in USA* |
System of Measurement | Inch |
Material Grade/Class | C-1050 |
Snap Button Type | Single End |
Thickness | 0.025 in |
Description
Snap Button, Snap Button Type Single End, Width 0.51 in, Thickness 0.025 in, Gauge 0.025 ga, Head Height 0.37 in, Head Diameter 3/8 in, Material Steel, Material Grade/Class C-1050, Finish Zinc Plated, Maximum Tubing Inside Diameter 1.12 in, Minimum Tubing Inside Diameter 0.62 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A684, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50120)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- RECOIL Helical Insert, Free-Running, M20-2.00 Thrd Sz, 18-8 Stainless Steel, 25 PK (07204)
- ZORO SELECT 0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk. (D131)
- ZORO SELECT 0.375" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II180)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A161)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A134)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 5 PK (E130)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- Zoro Select Snap Buttons