Shop All Carbon Steel Rods
Zoro Select
0.25" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19766_72_0
Zoro # G307044797
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Width Tolerance +/-0.002 in
- Tolerance Rating Standard
- Includes Material Certificate Yes
Product Information
- Brand Zoro Select
- MFR # 19766_72_0
- Zoro # G307044797
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.002 in |
Hex Width | 1/4 in |
Overall Length | 6 ft |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Hex Bar |
Material | Carbon Steel |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Shape | Hex Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Brinell Hardness | 170 |
Material Grade | 12L14 |
Heat Treatable | No |
Fabrication | Cold Finished |
Yield Strength | 67,000 psi |
Tensile Strength | 89,000 psi |
Machinability | 160 % |
Rockwell Hardness | B93 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1/4 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Yield Strength 67,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Red (ZUSASSR-2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8094_36_48)
- ZORO SELECT Plate Stock, Tread, 3003, 1/16 In, 6 In x2Ft (03TP.063x6-24)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_72_0)
- ZORO SELECT Rod, Steel, 1215, 3/4 In Dia x 6 Ft L (2HJZ5)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_36_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT Rod, Steel, 12L14, 1 1/8 In Dia x 6 Ft L (2HJU2)
- ZORO SELECT 0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish (7479_48_0)
- ZORO SELECT Carbon Steel Plate, 6 1/2 in L, 6 in W (18f.5x6.5-6)
- Zoro Select Carbon Steel Rods