Shop All Carbon Steel Rods
Zoro Select
0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10017_12_0
Zoro # G407044437
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A36
- Tensile Strength 58,000 psi
- Yield Strength 36,000 psi
Product Information
- Brand Zoro Select
- MFR # 10017_12_0
- Zoro # G407044437
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Length | 12 in |
Overall Width | 2 in |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Tensile Strength | 58,000 psi |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Rockwell Hardness | B84 |
Appearance | Metallic |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Brinell Hardness | 140 |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Shape | Rectangular Bar |
Material Grade | A36 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 12 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT PVC Type 1 Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-PVC-373)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FHA1)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x2ID, Pk10 (25479)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 6 Ft L (2HJW7)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 2" W (hf1.75x2-12)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft (2AVG1)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 1 Ft L (2HKA8)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 6" W (19619_24_0)
- Zoro Select Carbon Steel Rods