Shop All Carbon Steel Rods
Zoro Select
0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10013_48_0
Zoro # G507044269
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A36
- Thickness Tolerance +/-0.007 in
- Yield Strength 36,000 psi
Product Information
- Brand Zoro Select
- MFR # 10013_48_0
- Zoro # G507044269
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0156 in |
Overall Width | 1 in |
Overall Length | 4 ft |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.007 in |
Yield Strength | 36,000 psi |
Tensile Strength | 58,000 psi |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Machinability | 72 % |
Tolerance Rating | Standard |
Brinell Hardness | 140 |
Material Grade | A36 |
Mechanical Finish | Mill |
Appearance | Metallic |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | B84 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.007 in, Overall Length 4 ft, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT White PTFE Plastic Tube Stock 1 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PTFE-100)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (45r1.25-36)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_36_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_24_0)
- ZORO SELECT Rod, Steel, 1215, 3/4 In Dia x 6 Ft L (2HJZ5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/16 in Dia. (4790_72_0)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- Zoro Select Carbon Steel Rods