Shop All Carbon Steel Rods
Zoro Select
0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6813_72_0
Zoro # G307044759
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A108
- Width Tolerance +/-0.003 in
- Tensile Strength 70,000 psi
Product Information
- Brand Zoro Select
- MFR # 6813_72_0
- Zoro # G307044759
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Overall Width | 5/8 in |
Overall Length | 6 ft |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
Thickness Tolerance | +/-0.003 in |
Appearance | Metallic |
Mechanical Finish | Mill |
Machinability | 78 % |
System of Measurement | Inch |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Rockwell Hardness | B71 |
Material Grade | 1018 |
Brinell Hardness | 126 |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.003 in, Overall Length 6 ft, Overall Width 5/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- PRECISION BRAND Arbor Shim, 0.0620x7/8 ID, Pk10 (25197)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (17R.312-72)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/4" W (18f.375x3.25-72)
- Zoro Select Carbon Steel Rods