Shop All Carbon Steel Rods
Zoro Select
0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6813_48_0
Zoro # G607044749
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A108
- Thickness Tolerance +/-0.003 in
- Yield Strength 58,000 psi
Product Information
- Brand Zoro Select
- MFR # 6813_48_0
- Zoro # G607044749
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Overall Width | 5/8 in |
Overall Length | 4 ft |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.003 in |
Yield Strength | 58,000 psi |
Tensile Strength | 70,000 psi |
Tolerance Rating | Standard |
Appearance | Metallic |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B71 |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
Material Grade | 1018 |
Machinability | 78 % |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Shape | Rectangular Bar |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.003 in, Overall Length 4 ft, Overall Width 5/8 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L, 3/8 in Inside Dia, 7/8 in Outside Dia (BULK-PT-PVC-15)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-178)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.075", Pk10 (MSH075)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 7/16 in W (22540_72_0)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_48_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (19619_12_0)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 3 Ft L (2HJJ9)
- ZORO SELECT Carbon Steel Plate, 6 1/2 in L, 6 in W (18f.5x6.5-6)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- Zoro Select Carbon Steel Rods