Shop All Carbon Steel Rods
Zoro Select
0.1875" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7573_48_0
Zoro # G307044780
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Fabrication Cold Finished
- Heat Treatment No Heat Treatment
Product Information
- Brand Zoro Select
- MFR # 7573_48_0
- Zoro # G307044780
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 4 ft |
Outside Diameter | 3/16 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Rod |
Material | Carbon Steel |
Fabrication | Cold Finished |
Heat Treatment | No Heat Treatment |
Shape | Rod |
Application | High-Speed Screw Machines |
Includes Material Certificate | Yes |
Brinell Hardness | 170 |
Tolerance Rating | Standard |
Appearance | Metallic |
Rockwell Hardness | B93 |
Material Grade | 12L14 |
Machinability | 160 % |
Yield Strength | 67,000 psi |
Tensile Strength | 89,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatable | Yes |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 4 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 67,000 psi, Fabrication Cold Finished, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (12982_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 1" W (18f.437x1-48)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_72_0)
- ZORO SELECT 0.1875" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10015_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (7166_12_0)
- ZORO SELECT 0.1875" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10021_72_0)
- Zoro Select Carbon Steel Rods