Shop All Carbon Steel Rods
Zoro Select
0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10003_36_0
Zoro # G207044484
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Thickness Tolerance +/-0.007 in
- Width Tolerance +/-0.0312 in
Product Information
- Brand Zoro Select
- MFR # 10003_36_0
- Zoro # G207044484
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Width | 2 in |
Overall Length | 36 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.007 in |
Yield Strength | 36,000 psi |
Tensile Strength | 58,000 psi |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Material Grade | A36 |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Brinell Hardness | 140 |
Rockwell Hardness | B84 |
System of Measurement | Inch |
Fabrication | Hot Rolled |
Heat Treatable | Yes |
Machinability | 72 % |
Shape | Rectangular Bar |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 36 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 48" Length (20-101)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x5/8 In, 8 ft (6ALW4)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_12_0)
- ZORO SELECT 0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish (7479_48_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/4 in Dia. (4791_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_12_0)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- Zoro Select Carbon Steel Rods