Shop All Carbon Steel Rods
Zoro Select
0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10003_24_0
Zoro # G707044465
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Yield Strength 36,000 psi
- Thickness Tolerance +/-0.007 in
Product Information
- Brand Zoro Select
- MFR # 10003_24_0
- Zoro # G707044465
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Length | 24 in |
Overall Width | 2 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Tensile Strength | 58,000 psi |
Machinability | 72 % |
Appearance | Metallic |
Shape | Rectangular Bar |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 140 |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Material Grade | A36 |
Rockwell Hardness | B84 |
Tolerance Rating | Standard |
Mechanical Finish | Mill |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 24"x12", 70A (BULK-RS-SBR75-171)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMWB-19)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (Pk of 4) (33-008-375)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/16 in W (22540_36_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 1 Ft L (2AHG5)
- Zoro Select Carbon Steel Rods