Shop All Carbon Steel Sheets
Zoro Select
0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13529_12_24
Zoro # G206626285
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.036 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 20 ga
- Yield Strength 36,000 psi
Product Information
- Brand Zoro Select
- MFR # 13529_12_24
- Zoro # G206626285
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Hole Diameter | 0.125 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.036 in, Overall Length 24 in, Overall Width 12 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx4 Ft L (6SH11X12-48)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (45S1.5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11316_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 2 1/2 In, 6 Ft (2HHU9)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (1095 SpS0.05x4x241)
- ZORO SELECT 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992_48_48)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- Zoro Select Carbon Steel Sheets