Shop All Masking Tapes
This Product is Discontinued
Zoro
Painters Tape, Blue 1.5" x 60YD (Discontinued)
Mfr # G1486214
Zoro # G1486214
This Product is Discontinued
Key Features
- Shape Roll
- Material Crepe Paper
- Tensile Strength 24 lb./in.
- Thickness 4.8 mil
- Width 1/2"
Product Information
- Brand Zoro
- MFR # G1486214
- Zoro # G1486214
- UPC # 00818142021155
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1/2" |
Length | 60 yd. |
Dia. | 5.04" |
Details
Shape | Roll |
Material | Crepe Paper |
Tensile Strength | 24 lb./in. |
Thickness | 4.8 mil |
Item | Painters Tape,Blue,1 /2" x 60 yd. |
Adhesion Strength | 15 oz./in. |
Type | Masking |
Color | Crepe |
Performance Temp. | Up to 200 F (93 C) for up to 30 min. |
Adhesive | Acrylic |
Description
Painters Tape,Blue,1 /2 In. x 60 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.