Shop All Mops
This Product is Discontinued
Zoro
Metal Mop Handle (Discontinued)
Mfr # G4151351
Zoro # G4151351
This Product is Discontinued
Key Features
- Handle Material Wood
- Material metal
- Length 60"
- Connection Type Quick Change
Product Information
Dimensions
Length | 60" |
Details
Handle Material | Wood |
Item | Metal Mop,60 in.,Quick Change Wood Handle |
Material | metal |
Connection Type | Quick Change |
Description
Metal Mop,60 in.,Quick Change Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.