Shop All Quick Change Discs
This Product is Discontinued
Zoro
3" Surface Conditioning Disc, TR Quick Change, Coarse, Aluminum Oxide, Non-Woven (Discontinued)
Mfr # G5882646
Zoro # G5882646
This Product is Discontinued
Key Features
- Disc Dia. 3"
- Attaching System Roll-On/Off
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Zoro
- MFR # G5882646
- Zoro # G5882646
- UPC # 00818142021735
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Quick Change Disc |
Attaching System | Roll-On/Off |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Backing Weight | X |
Color | Brown |
Description
Quick Change Disc,3 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.