Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Zoro
3" Stiff Scraper, Spring Steel, Wide (Discontinued)
Mfr # G7621315
Zoro # G7621315
This Product is Discontinued
Key Features
- Blade Width 3"
- Blade Material Carbon Steel
- Includes Handle
- Features Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup.
- Number of Pieces 1
Product Information
- Brand Zoro
- MFR # G7621315
- Zoro # G7621315
- UPC # 00818142025047
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup. |
Number of Pieces | 1 |
Handle Material | Plastic |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Wide, Stiff |
Item | Scraper,3",Stiff Carbon Steel |
Description
Scraper,3 In.,Stiff Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.