Shop All Multi-purpose Air Hoses
This Product is Discontinued
Zoro
1/4" x 50 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7371141
Zoro # G7371141
This Product is Discontinued
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Reinforcement Spiral Synthetic Yarn
Product Information
- Brand Zoro
- MFR # G7371141
- Zoro # G7371141
- UPC # 00818142022299
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Pnuematic Hose Fitting Size | 1/4" |
Outside Dia. | 0.53" |
Details
Item | Multipurpose Air Hose |
Tube Material | EPDM |
Cover Material | EPDM |
Hose Media | Air, Water |
Reinforcement | Spiral Synthetic Yarn |
Pneumatic Hose Product Group | Air Hose |
Coupling Material | Brass |
Pneumatic Hose Thread Type | (M)NPT x (M)NPT |
Pneumatic Hose Color | Blue |
Meets | RMA Class C |
Pneumatic Hose Temp. Range | -40 Degrees to 190 Degrees F |
Coupled Assembly / Bulk | Coupled Assembly |
Safety Factor | 4:1 |
Pneumatic Hose Max. Pressure | 250 psi |
Description
Air Hose,1/4 In.,50 ft.,1/4 In.,MxM,Blue
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.