Shop All Multi-purpose Air Hoses
Zoro
1/4" x 3 ft EPDM Coupled Multipurpose Air Hose 250 psi BL
Mfr # G7370925
Zoro # G7370925
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Meets RMA Class C
- Outside Dia. 0.53"
Product Information
- Brand Zoro
- MFR # G7370925
- Zoro # G7370925
- UPC # 00818142022237
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 3 ft. |
Outside Dia. | 0.53" |
Pneumatic Hose Inside Dia. | 1/4" |
Pnuematic Hose Fitting Size | 1/4" |
Details
Item | Multipurpose Air Hose |
Tube Material | EPDM |
Cover Material | EPDM |
Hose Media | Air, Water |
Meets | RMA Class C |
Pneumatic Hose Product Group | Air Hose |
Safety Factor | 4:1 |
Pneumatic Hose Temp. Range | -40 Degrees to 190 Degrees F |
Coupled Assembly / Bulk | Coupled Assembly |
Pneumatic Hose Thread Type | (M)NPT x (M)NPT |
Pneumatic Hose Color | Blue |
Pneumatic Hose Max. Pressure | 250 psi |
Coupling Material | Brass |
Reinforcement | Spiral Synthetic Yarn |
Description
Air Hose,1/4 In.,3 ft.,1/4 In.,MxM,Blue
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-G1/4-160-B-MS Breather Valve (883-G1/4-160-B-MS)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP 90 (6501-20-20)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- FOSTER Socket, O60 Series, Hansen 600, 1/4" (O-3703)
- ZORO 1/2" x 5 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (G7371360)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-75-11)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-31-G)
- CONTINENTAL 2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20307719)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-51)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- Zoro Multi-purpose Air Hoses