Shop All Adjustable Wrenches
This Product is Discontinued
Zoro
10" Adjustable Wrench, Cushion Grip, ANSI (Discontinued)
Mfr # G9680995
Zoro # G9680995
This Product is Discontinued
Key Features
- Overall Length 10-1/4"
- Finish Black Oxide
- Material Chromium Vanadium
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Zoro
- MFR # G9680995
- Zoro # G9680995
- UPC # 818142025139
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10-1/4" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Oxide |
Material | Chromium Vanadium |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 1-3/8" |
Nonsparking | No |
Standards | ANSI |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench,10" |
Description
Adjustable Wrench,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.