Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Zoro
1-1/4" Putty Knife, Stiff Carbon Steel, Light Duty (Discontinued)
Mfr # G7614050
Zoro # G7614050
This Product is Discontinued
Key Features
- Blade Width 1-1/4"
- Blade Material Carbon Steel
- Includes Handle
- Features Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup.
- Number of Pieces 1
Product Information
- Brand Zoro
- MFR # G7614050
- Zoro # G7614050
- UPC # 00818142025030
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup. |
Number of Pieces | 1 |
Handle Material | Plastic |
Putty Knife/Scraper Blade Flexibility | Flexible |
Item | Putty Knife,1-1/4",Stiff Carbon Steel |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Description
Putty Knife,1-1/4 In.,Stiff Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.