Zoll

Trauma Dressing Trainer, White


product price: $7.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2 1/2 in
  • Sterile/Non-Sterile Non-Sterile
  • Material Gauze
  • Waterproof Yes
  • Package Type Unitized
See all product information

Product Information

Dimensions

Width 2 1/2 in
Length 1 3/4 in

Details

Item Trauma Dressing Trainer
Sterile/Non-Sterile Non-Sterile
Material Gauze
Waterproof Yes
Package Type Unitized
Color White

Description

Trauma Dressing Trainer, Package Type Unitized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.