Shop All Diagnostic and Monitoring Instruments and Supplies
Zoll
Insta-Glucose Gel, Medicinal Count 1 x 1
Mfr # 8911-000170-01
Zoro # G7791807
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31g
- Medicinal Type Blood Sugar Control
- Medicinal Flavor Cherry
- Formula Glucose 24g
- Package Type - First Aid and Wound Care Tube
Product Information
- Brand Zoll
- MFR # 8911-000170-01
- Zoro # G7791807
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | 31g |
Details
Item | Insta-Glucose Gel |
Medicinal Type | Blood Sugar Control |
Medicinal Flavor | Cherry |
Formula | Glucose 24g |
Package Type - First Aid and Wound Care | Tube |
Medicinal Strength | Regular Strength |
Medicinal Count | 1 x 1 |
Medicinal Form | Gel |
Description
Insta-Glucose Gel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- CO-FLEX Tape 2 in. X 5 yds. (3200CP-036)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- ECONOMY Graduated Measures Cup, 334in x 458, 16 oz (GS-35-362)
- CLINTON Serengeti Sunrise Treatment Table (7951)
- ILC Replacement for Critikon Dinamap 330091 Nibp Connectors (330091 NIBP CONNECTORS CRITIKON DINAMAP)
- CYNAMED Periosteal Elevators OHL - Seldin (CYZR-0229)
- GRIP-RITE DW SCREW PH #10X5"" 1K PK (5CDWS1M)
- PURITAN Cuticle Sticks, PK1000 (54102)
- A2Z SCILAB Columbia Lip Retractor 5.50" Double Ended 37mm & 50mm (A2Z-ZR770)
- Zoll Diagnostic and Monitoring Instruments and Supplies