Shop All Hand Sanitizer Dispenser Refills
Zogics
Commercial Air Freshener Dispenser, Single Fan, Black, Oceanside and Dispenser, 6PK
Mfr # AF-DSP-BK-6-Oceanside
Zoro # G108856773
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zogics
- MFR # AF-DSP-BK-6-Oceanside
- Zoro # G108856773
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Description
This commercial air freshener dispenser covers a wide area with a single fan. The Air Freshner includes all the features you'd expect from a battery operated air fan diffuser. This commercial dispenser is designed for use with our eco-friendly Natural Air Freshener Squares, one natural air freshener dispenser provides up to 300-500 square feet of odor control. Each air freshener square will be fragrant for approximately 1 month. The eco-friendly natural air freshener squares contains 100% pure fragrance oil for a long-lasting, pleasing scent. With no added VOCs volatile organic compounds, our air freshener fiber squares are 100% biodegradable and EnviroClean certified. Ideal for large spaces, this bestseller is offered in Citrus, White Tea Aloe, Vanilla, and Oceanside scents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome (FGSO8SU20PLBK)
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ42400GR00 (FGQ42400GR00)
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Stainless Steel (Z650-Z2000)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Black Powder Coated (Z650B-Z2000)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, Gel Hand Sanitizer Dispenser (TCS-S-30063)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Sanitizing Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-San-Z2000-4)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Silver (TCS-S-83003-Bundle)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- Zogics Hand Sanitizer Dispenser Refills