Shop All Submersible Sewage Pumps
Zoeller
Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump
Mfr # 294-0004
Zoro # G005650986
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1-1/2
- Phase - Pumps 1
- Max. Head 62 ft
- Impeller Material Bronze
- Amps 13.7
Product Information
- Brand Zoeller
- MFR # 294-0004
- Zoro # G005650986
- UPC # 53514019280
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Length | 14-3/4 in |
Height | 21-1/4 in |
Cord Length | 20 ft |
Width | 11-3/4 in |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, Fan, D 158, MG132, MG Motor. (96796190)
- DAYTON Pump Repair Kit, For 2ZWR7A, 2ZWR8A (21TG52)
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 100 psi (M8000-NO)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (266-0005)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 230V (E284)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 460V (G295)
- ZOELLER 3/4 hp Residential Grinder Pump (805-0001)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- Zoeller Submersible Sewage Pumps