Shop All Submersible Sump Pumps
Zoeller
1 HP 1-1/2" F Submersible Sump Pump 115V None
Mfr # N140
Zoro # G3083762
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1
- Hz 60 Hz
Product Information
- Brand Zoeller
- MFR # N140
- Zoro # G3083762
- UPC # 053514093327
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Max. Diameter Solids | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 12-5/8" |
Max. Dia. Solids | 1/2" |
Cord Length - Pumps | 20 ft. |
Diameter | 10-1/8" |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 10 1/8 in |
Discharge Dia. | 1 1/2 in |
Overall Height | 12 5/8 in |
Description
Submersible Sump Pump, HP 1, Rated Voltage 115V AC, Hz 60 Hz, Amps 12 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 86 gpm, Flow Rate @ 10 Ft. of Head 80 gpm, Flow Rate @ 15 Ft. of Head 73 gpm, Flow Rate @ 20 Ft. of Head 66 gpm, Max. Head 50 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 1/8 in, Overall Height 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- ASPEN Mini Lime Univolt Pump No Duct (83869)
- ASPEN Mini Aqua Pump Kit 100-250 V (83809)
- TACO 007E 120V Ecm High Efficiency (007E)
- ZOELLER Zoeller 912-0020 0.5 HP Cast Iron Preassembled Sewage Pump System (912-0020)
- ZOELLER Zoeller 4003461 0.33 HP 48 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003461)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- ZOELLER SUB SUMP PUMP 1/2HP CI (1096-0001)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ZOELLER 3/10 HP Sump Pump (57-0071)
- ECO-FLO Cast Iron Sump Pump 1/2 HP (EFSA50)
- Zoeller Submersible Sump Pumps