Shop All Effluent Pumps
Zoeller
Submersible Effluent Pump, 2hp, 14.5A
Mfr # E191
Zoro # G3156544
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # E191
- Zoro # G3156544
- UPC # 053514093631
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 5/8 in |
Max. Dia. Solids | 3/4" |
Min. Sump Pit Dia. | 24 in |
Height | 19-5/16" |
Length | 12-3/4" |
Cord Length | 20 ft |
Width | 8" |
Diameter | 12-3/4" |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 20 ft. |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 8 in |
Body Dia. | 12 3/4 in |
Minimum Water Depth | 24 in |
Overall Height | 19 5/16 in |
Description
Effluent Pump, HP 2, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 14.5, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 45 gpm, Flow Rate @ 60 Ft. of Head 45 gpm, Flow Rate @ 80 Ft. of Head 45 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- GRUNDFOS Kit, head SD-S-1-PP/E/C-1 Dosing Pump Kits - Chemical Metering Pumps (97751104)
- DIVERSIFIED Pump Duplexor (ARB-120-ADA)
- ARO O-Ring, 93761 (93761)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (M161)
- ZOELLER 1-1/2 in. 1/2 HP Submersible Effluent Pump (161-0001)
- ZOELLER 115V 1/2 HP 10 Amp Manual Effluent Pump (153-0002)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- Zoeller Effluent Pumps