Shop All Battery Backup Sump Pumps
Zoeller
Submersible Battery 12 V Back-Up Sump Pump System
Mfr # 508-0007
Zoro # G305651072
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoeller
- MFR # 508-0007
- Zoro # G305651072
- UPC # 53514348762
- Country of Origin United States
- Category Battery Backup Sump Pumps
Description
Zoeller 5080007 Features: 12 Volt DC backup system with pump, check valve, float switch and piping 115V, 1/2 1/3 HP, dielectric oil filled phase motor Covered under Zoeller's 3 Year Warranty Control box with 10 amp battery recharging system and overcharge protection LED light indicated battery power and when float is activated Built in alarms for high water, reverse polarity, and low battery Vertical float switch has a solid and buoyant polypropylene design Battery case constructed of noncorrodible polyethylene Maximum battery dimensions of 13" L x 71/2" W x 91/2" H Zoeller 5080007 Specifications: Flow Rate (GPM) at 5 feet: 39 Flow Rate (GPM) at 10 feet: 30 Flow Rate (GPM) at 15 feet: 20 Flow Rate (GPM) at 20 feet: 6 Flow Rate (GPM) at 22 feet: Off 1/3 1/2 HP Submersible: Yes Switch Type: Automatic Voltage: 115V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bung Adaptor (THP-25 (434-15))
- SANDPIPER Repair Kit, Santoprene, Fluid, 1/4 In Pump (476.117.354)
- STENNER Flow activated for Proportional Injection 150 GPD, 25 PSI 3/8" B with Stainless Steel Spring (S420)
- LITTLE GIANT PUMP Utility Pump (505715)
- ZOELLER Primary Sump Pump, 3/10 HP, 2580,115/120 V (508-0010)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- ZOELLER Battery Back Up (507-0014)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- ZOELLER Battery Back Up (508-0021)
- ZOELLER Aquanot Model 508 12V Backup Submersible Sump Pump (508-0005)
- BASEMENT WATCHDOG Maintenance Free Standby Battery, AGM (BW-27AGM)
- Zoeller Battery Backup Sump Pumps