Shop All Battery Backup Sump Pumps
Zoeller
Submersible Battery 12 V Back-Up Sump Pump System
Mfr # 508-0006
Zoro # G505651025
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoeller
- MFR # 508-0006
- Zoro # G505651025
- UPC # 53514348786
- Country of Origin United States
- Category Battery Backup Sump Pumps
Description
Zoeller 5080006 Features: Integrated DC pump discharge check valve, AC pump check valve, tee, and adapter included Covered under Zoeller's 3 Year Warranty Control box with 10 amp battery recharging system and overcharge protection LED light indicated battery power and when float is activated Built in alarms for high water, reverse polarity, and low battery Vertical float switch has a solid and buoyant polypropylene design Battery case constructed of noncorrodible polyethylene Maximum battery dimensions of 13" L x 71/2" W x 91/2" H 6' power cord for easy connection Designed to work as a backup to a primary sump pump with a minimum diameter of 18" and depth of 22" Zoeller 5080006 Specifications: GPM at 5 feet: 39 GPM at 10 feet: 30 GPM at 15 feet: 20 GPM at 20 feet: 6 GPM at 22 feet: Off Voltage: 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- DAYTON Pedestal Pump, HP Req 2, Polypropylene (2YEV2)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5Y)
- ZOELLER Waste Mate 1 hp Unlined Submersible Pump (284-0015)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0007)
- ZOELLER Aquanot Model 508 12V Backup Submersible Sump Pump (508-0005)
- ZOELLER Primary Sump Pump, 3/10 HP, 2580,115/120 V (508-0010)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- ZOELLER Battery Back Up (508-0021)
- ZOELLER Battery Back Up (507-0014)
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- Zoeller Battery Backup Sump Pumps