Zoeller

18" x 30" Simplex Sewage Package System, 4, 10HP, 115V


product price: $526.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Vent 2"
  • Amps - Pumps 5.50
  • Hz 60 Hz
  • Amps 5.5
See all product information

Product Information

Dimensions

Basin Height 30 in
Max. Diameter Solids 2 in
Cord Length - Pumps 15 ft.
Cord Length 15 ft
Manufacturers Warranty Length 3 yr
Max. Dia. Solids 2"
Basin Dia. 18 in
Pump Discharge Diameter 2 in
Vent Size 2 in
Inlet Dia. 4 in

Description

Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Polyethylene, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 82 gpm, Flow Rate @ 10 Ft. of Head 53 gpm, Flow Rate @ 15 Ft. of Head 32 gpm, Max. Diameter Solids 2 in, Cord Length 15 ft, Max. Liquid Temp. 110 Degrees F, Max. Head 19 ft, RPM 3,400 RPM, Duty Cycle Continuous, Basin Capacity 33 gal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.