Shop All Submersible Sewage Pumps
Zoeller
Sewage Package System
Mfr # 912-1165
Zoro # G600488052
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Float
- Flow Rate @ 10 Ft. of Head 60 gpm
- Max. Head 18 ft
Product Information
- Brand Zoeller
- MFR # 912-1165
- Zoro # G600488052
- UPC # 53514479695
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Basin Height | 30 in |
Basin Dia. | 18 in |
Pump Discharge Diameter | 2 in |
Cord Length | 20 ft |
Vent Size | 2 in |
Manufacturers Warranty Length | 3 yr |
Inlet Dia. | 2 in |
Description
Sewage Package System, HP 4/10, Number of Pumps 1, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Switch Actuation Float, Switch Electrical Connection Integral, Off Point 4 1/2 in, On Point 12 1/2 in, Pump Body Material Cast Iron, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 90 gpm, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Max. Diameter Solids 2 in, Cord Length 20 ft, Max. Liquid Temp. 130 Degrees F, Max. Head 18 ft, RPM 1,725 RPM, Duty Cycle Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- DAYTON Impeller Shim (PPTLS5012G)
- YAMADA VALVE SEAT 5PP NEW (772738)
- STAR WATER SYSTEMS Convertible Well Jet Pump, 1 HP (SJ10)
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump (264-0005)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V (N270)
- ZOELLER Waste-Mate 1/2 HP 3" Manual Submersible Sewage Pump 115V (N282)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (F267)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N292)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N267)
- BARNES Sewage Ejector Pump, 1 HP, 1 Phase (104910)
- Zoeller Submersible Sewage Pumps