Shop All Sewage Systems & Basins
Zoeller
Sewage Basin Inlet 4" 65 gal.
Mfr # 31-0110
Zoro # G3714934
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Basin Capacity 65.0 gal.
- Includes 4" CI HUB
- Width 28"
- Height 36"
Product Information
- Brand Zoeller
- MFR # 31-0110
- Zoro # G3714934
- UPC # 053514308179
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Width | 28" |
Height | 36" |
Diameter | 24" |
Basin Dia. | 24" |
Length | 28" |
Manufacturers Warranty Length | 1 yr. |
Dia. | 24" |
Vent Size | No Vent |
Overall Height | 36 in |
Inlet Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Basin Capacity | 65.0 gal. |
Includes | 4" CI HUB |
Item | Sewage Basin |
Basin Material | Structural Foam |
Inlet | 4" |
Material of Construction | Poly Structural Foam |
Capacity | 65.0 gal |
Material | Poly Structural Foam |
Description
Sewage Basin, Material Poly Structural Foam, Capacity 65.0 gal, Vent Size No Vent, Inlet Dia. 4 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- SPRINGER PARTS Mechanical Seal; Replaces Bell & Gossett DP0304 (DP0304SP)
- DAYTON Booster Cartridge Assembly (AEYD2)
- SPRINGER PARTS Split Bearing 5.75" TFM 1700; Replaces Waukesha Cherry-Burrell Part# 102052 (102052SP)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V (912-1116)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Piggy-Back Switch, 115V (912-1117)
- ZOELLER Sewage Basin Inlet 4" 30 gal. (31-0080)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- ZOELLER 20-1/2" Sewage Basin Cover Vent 2 or 3" (17-0411)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- Zoeller Sewage Systems & Basins