Shop All Sewage Systems & Basins
Zoeller
Sewage Basin Inlet 4" 30 gal.
Mfr # 31-0080
Zoro # G3650893
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 22"
- Basin Dia. 18"
- Manufacturers Warranty Length 1 yr.
- Width 22"
Product Information
- Brand Zoeller
- MFR # 31-0080
- Zoro # G3650893
- UPC # 053514308155
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Length | 22" |
Basin Dia. | 18" |
Manufacturers Warranty Length | 1 yr. |
Width | 22" |
Dia. | 18" |
Basin Height | 30" |
Diameter | 18" |
Height | 30" |
Overall Height | 30 in |
Vent Size | No Vent |
Inlet Dia. | 4 in |
Basin Inside Diameter | 18 in |
Details
Material of Construction | Polyethylene |
Inlet | 4" |
Basin Material | Polyethylene |
Includes | 4" FG HUB |
Basin Capacity | 30.0 gal. |
Item | Sewage Basin |
Capacity | 30.0 gal |
Material | Polyethylene |
Description
Sewage Basin, Material Polyethylene, Capacity 30.0 gal, Vent Size No Vent, Basin Inside Diameter 18 in, Inlet Dia. 4 in, Overall Height 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PLUG DECK&BAITWELL 3/4"" (18961)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Submersible Sewage Pump 115V (WW0511)
- BECKETT Pump-230V Condensate High Temp Low Pro (CL202ULHT)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116476LF-133)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V (912-1116)
- ZOELLER 20-1/2" Sewage Basin Cover Vent 2 or 3" (17-0411)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- ZOELLER Sewage Basin Inlet 4" 65 gal. (31-0110)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Piggy-Back Switch, 115V (912-1117)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 20 ft. (509661)
- Zoeller Sewage Systems & Basins