Shop All Pump Parts
Zoeller
Pump Stand, 15Lx15Wx3H (In.)
Mfr # 10-2421
Zoro # G1286485
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Sump & Effluent Pumps
- Includes Hardware to Attach to Pump
- Width 7-1/2"
- Height 2-13/32"
Product Information
- Brand Zoeller
- MFR # 10-2421
- Zoro # G1286485
- UPC # 053514236328
- Country of Origin United States
- Category Pump Parts
Dimensions
Width | 7-1/2" |
Height | 2-13/32" |
Manufacturers Warranty Length | 1 yr. |
Length | 12-13/32" |
Overall Length | 12 13/32 in |
Overall Height | 2 13/32 in |
Overall Width | 7 1/2 in |
Height from Floor to Platform | 2 13/32 in |
Details
Item | Pump Stand |
Material | ABS |
For Use With | Sump & Effluent Pumps |
Includes | Hardware to Attach to Pump |
Description
Pump Stand, Height from Floor to Platform 2 13/32 in, Material ABS, Overall Height 2 13/32 in, Overall Length 12 13/32 in, Overall Width 7 1/2 in, Includes Hardware to Attach to Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Pump, Vertical Lift, 55 gal. Drum (44130)
- TACO Flange, 1 1/2 In Flanged, Cast Iron, PK2 (110-254F-1)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi (ML5555)
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100003)
- ZOELLER Cap and Switch Assembly (004702)
- ZOELLER Shaft Seal Assembly (267027)
- ZOELLER Mechanical Switch (004740)
- ZOELLER Pump Kit, Includes Capacitor with Relay (10-3655)
- ZOELLER Relay (002474)
- ZOELLER SWITCH REPAIR KIT 6in. (25385)
- SANDPIPER Pump Repair Kit, Fluid (476.245.354)
- Zoeller Pump Parts