Shop All Submersible Sump Pumps
Zoeller
Mighty-Mate M53 Automatic Submersible Sump Pump, 3/10 HP
Mfr # 53-0001
Zoro # G305577976
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoeller
- MFR # 53-0001
- Zoro # G305577976
- UPC # 53514023607
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Zoeller mighty-mate m53 automatic submersible sump pump 53-0001, 3/10 hp zoeller m53 mighty-mate automatic submersible pump for dewatering (sump) or effluent (septic tank systems). This pump has 1-1/2" npt discharge and passes 1/2" solids. Designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Float operated - corrosion-resistant, powder coated epoxy finish - no sheet metal parts to rust or corrode - stainless steel screws, switch arm, guard and handle - no screens to clog - watertight neoprene square ring between motor and pump housing - solid buoyant polypropylene float - entire unit pressure tested after assembly - carbon and ceramic shaft seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Adaptor, 5/16-18 x 3/8-16, Brass (AD 15)
- SPRINGER PARTS SPK10-ST Repair kit; Replaces Yamada K10-ST (SP-K10-ST)
- ALFA LAVAL Gasket Outboard PTFE (DG) C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-2-G)
- DAYTON Engine Drive Pump Kit, 11 HP, Honda Engine (7AJ19)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- ZOELLER Zoeller 4003460 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003460)
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump (1099-0001)
- ZOELLER 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7989)
- ZOELLER Submersible Sump Pump, 3/10 HP, 1 1/2 in F, Vert Float, 34 gpm Flow Rate at 10 Ft of Head, 9 ft Cord (M53)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical (M55)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- Zoeller Submersible Sump Pumps