Shop All Water Alarms
Zoeller
Level Alarm, Audio/Visual/App, 10 Watts
Mfr # 10-4491
Zoro # G7694891
original price:
$290.99
4% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Includes Reed Sensor
- Reset Manual
- Alarm Audio/Visual/App
- Features Long Battery Life, Wi-Fi(R) Equipped
Product Information
- Brand Zoeller
- MFR # 10-4491
- Zoro # G7694891
- UPC # 053514406691
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 6 ft |
Manufacturers Warranty Length | 5 yr. |
Sensor Cord Length | 17 ft |
Details
Item | Level Alarm |
Voltage | 115V AC |
Includes | Reed Sensor |
Reset | Manual |
Alarm | Audio/Visual/App |
Features | Long Battery Life, Wi-Fi(R) Equipped |
Enclosure Rating | NEMA 1 |
Amps | 0.5 A |
Decibels | 87 dB |
Watts | 10 W |
Nameplate Voltage | 115V AC |
Battery Backup | Yes |
Current | 0.5 A |
Sound Level - Maximum | 87 dB |
Reset Type | Manual |
Alarm Type | App, Audio, Visual |
Detection Type | High Level |
Environment | Indoor |
For Vessel Type | Sump Pump Basins |
Connectivity | Bluetooth |
Description
Level Alarm, Alarm Type App, Audio, Visual, Enclosure Rating NEMA 1, Current 0.5 A, Sound Level - Maximum 87 dB, Nameplate Voltage 115V AC, Power Cord Length 6 ft, Reset Type Manual, Sensor Cord Length 17 ft, Includes Reed Sensor, For Vessel Type Sump Pump Basins, Environment Indoor, Connectivity Bluetooth, Detection Type High Level, Battery Backup Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- DAYTON Shim 0.005 in., PK2 (PP60354G)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- RED LION 1/6 HP 1" M Plug-In Utility Pump 115V No Switch Included (505950)
- ZOELLER High Water Alarm, Battery Powered (10-0763)
- ZOELLER APak Control Enabled Indoor Alarm System with Reed Sensor (10-4011)
- ZOELLER APak Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4012)
- ZOELLER Level Alarm, Audio/Visual, 115V (10-4490)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- ZOELLER APak Z Control Enabled Indoor Alarm System with Mechanical Float Switch (10-4014)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float (SA-120V-2L-33F-WiFi)
- Zoeller Water Alarms