Shop All Grinder Pumps
Zoeller
Grinder Pump, Auto Reversing, 2HP, 200-208V
Mfr # J840
Zoro # G3505144
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,828.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # J840
- Zoro # G3505144
- UPC # 053514246129
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Length | 11-21/32" FNPT |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Diameter | 11-21/32" |
Height | 23-3/4" |
Overall Length | 11 21/32 in |
Body Dia. | 11 21/32 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 23 3/4 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 208V AC, Hz 60, Phase - Pumps 3, Amps 12.3 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 42 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 104 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY67)
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW14)
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- ZOELLER Sewage Grinder Pump (922-0092)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS (11A344)
- Zoeller Grinder Pumps