Shop All Grinder Pumps
Zoeller
Grinder Pump, Auto Reversing, 2 HP, 230V
Mfr # E840
Zoro # G0325087
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,255.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # E840
- Zoro # G0325087
- UPC # 053514246105
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Diameter | 11-21/32" |
Cord Length - Pumps | 20 ft. |
Length | 11-21/32" FNPT |
Height | 23-3/4" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 20 ft |
Discharge Dia. | 1 1/4 in |
Overall Length | 11 21/32 in |
Overall Height | 23 3/4 in |
Body Dia. | 11 21/32 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 17.2 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 42 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 104 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 1/2 HP 3" Auto Submersible Sewage Pump 115V Vertical (M282)
- SUPERIOR 1/3 HP Plastic Utility Pump (91330)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- PROCON Rotary Vane Pump, 660 GPH (106N660F11XX)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- ZOELLER Sewage Grinder Pump (922-0092)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- ZOELLER Grinder Pump, 230V (820-0004)
- SHURFLO MACERATOR PUMP - CSA LISTED 12 VDC, 10 GPM, 16 AMPS, 1-1/2IN HOSE BARB (3200-201)
- Zoeller Grinder Pumps