Shop All Grinder Pumps
Zoeller
Grinder Pump, 3.0 Amps, Carbon/Ceramic
Mfr # 803-0014
Zoro # G6120488
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Phase - Pumps 1
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # 803-0014
- Zoro # G6120488
- UPC # 053514383343
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Max. Diameter Solids | 10 29/32 in |
Cord Length | 15 ft |
Max. Dia. Solids | 10-29/32" |
Diameter | 11-11/32" |
Cord Length - Pumps | 15 ft. |
Width | 10-29/32" |
Length | 11-11/32" FNPT |
Manufacturers Warranty Length | 3 yr |
Height | 17-1/4" |
Body Dia. | 11 11/32 in |
Overall Height | 17 1/4 in |
Overall Length | 11 21/32 in |
Discharge Dia. | 1 1/4 in |
Overall Width | 10 29/32 in |
Width at Widest Point | 10 29/32 in |
Description
Grinder Pump, HP 1/2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 3 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 3/4 in, On Point 13 in, Flow Rate @ 10 Ft. of Head 31 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 22 gpm, Max. Head 35 ft, Min. Sump Pit Dia. 18 in, Body Dia. 11 11/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps (11A342)
- ZOELLER 1/2 HP 3900 gph Cast Iron Vertical Float Switch AC Sump Pump (1084-0001)
- A.R. NORTH AMERICA Unloader, VHP 5650 MAx psi EZ (4072000013)
- ARO Diaphragm Pump Repair Kit (637140-C1)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- ZOELLER Grinder Pump System, 1/2 HP, 115V (915-0005)
- ZOELLER Grinder Pump, Auto Reversing, 2 HP, 230V (E840)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- ZOELLER Grinder Pump, 1 HP, 115V, 11-5/8" Dia. (818-0014)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- Zoeller Grinder Pumps