Shop All Grinder Pumps
Zoeller
Grinder Pump, 230V
Mfr # 820-0004
Zoro # G1396665
original price:
$2,106.23
4% off
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # 820-0004
- Zoro # G1396665
- UPC # 053514290252
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Diameter | 11-5/8" |
Cord Length | 20 ft |
Height | 18-5/8"" |
Length | 11-5/8" |
Cord Length - Pumps | 20 ft. |
Manufacturers Warranty Length | 1 yr |
Overall Height | 18 5/8 in |
Overall Length | 11 5/8 in |
Discharge Dia. | 1 1/4 in |
Body Dia. | 11 5/8 in |
Description
Grinder Pump, HP 2 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 14 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 46 gpm, Flow Rate @ 15 Ft. of Head 46 gpm, Flow Rate @ 20 Ft. of Head 46 gpm, Flow Rate @ 40 Ft. of Head 46 gpm, Flow Rate @ 60 Ft. of Head 43 gpm, Max. Head 107 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- PULSAFEEDER Flowmeter, 50 GPM, 150 PSI, 1 In (MTR300-G)
- SPRINGER PARTS Sleeve 030-034-033-040 SS; Replaces Waukesha Cherry-Burrell Part# 030-098-000 (030-098-000SP)
- DEVILBISS AUTOMOTIVE REFINISHING AV-1239-797 AIR CAP #797 (DV190030)
- ZOELLER Grinder Pump, 7.0 Amps, Carbon/Ceramic (803-0013)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- ZOELLER Grinder Pump, 3.0 Amps, Carbon/Ceramic (803-0014)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- ZOELLER Sewage Grinder Pump (922-0092)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- Zoeller Grinder Pumps