Shop All Effluent Pumps
Zoeller
Flow-Mate Man. Cast Iron Effluent Pump - 115 V, 1/2 HP
Mfr # 263-0002
Zoro # G305651034
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115V
- Phase - Pumps 1
- Height 21-1/4 in
- Length 14-3/4 in
- Width 11-3/4 in
Product Information
- Brand Zoeller
- MFR # 263-0002
- Zoro # G305651034
- UPC # 53514017439
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Height | 21-1/4 in |
Length | 14-3/4 in |
Width | 11-3/4 in |
Details
Nominal Voltage | 115V |
Phase - Pumps | 1 |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (15VM1WP)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi (ML5555)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- ZOELLER 1-1/2 in. 1/2 HP Submersible Effluent Pump (161-0001)
- ZOELLER Effluent Pump, 1hp, 10.2A (D165)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (N161)
- Zoeller Effluent Pumps