Shop All Electrical Boxes
Zoeller
Electrical Box, Junction Box, Plastic
Mfr # 10-1399
Zoro # G305780376
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Plastic
- Length 4 in
- Width 4 in
- Depth 4 in
Product Information
- Brand Zoeller
- MFR # 10-1399
- Zoro # G305780376
- UPC # 53514139506
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Conduit Size | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- WEG Junction Box (TBX-E250/280)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- Zoeller Electrical Boxes