Shop All Effluent Pumps
Zoeller
Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump
Mfr # 152-0002
Zoro # G905650994
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4
- Phase - Pumps 1
- Body Material Cast Iron
- Max. Head 44 ft
- Impeller Material Engineered Plastic
Product Information
- Brand Zoeller
- MFR # 152-0002
- Zoro # G905650994
- UPC # 53514118655
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Cord Length | 20 ft |
Height | 16-1/2 in |
Width | 11 in |
Length | 13-3/4 in |
Details
HP | 0.4 |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Max. Head | 44 ft |
Impeller Material | Engineered Plastic |
Max. Temp. | 130°F |
Voltage | 115V |
Item | Effluent Pump |
Motor Type | Permanent Split Capacitor |
Discharge NPT | 1-1/2 in |
Pump RPM | 3450 |
Amps | 8.5 |
End Connection | NPT |
Discharge Configuration | Vertical |
Flow Rate | 77 GPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- ALFA LAVAL Service Kit C/Sc Epdm Single Shaft Seal Lkh-20 (9611922122)
- DAYTON Repair Kit, Use w/ 1DLP4 and1DLP5 (4YFU6)
- SPRINGER PARTS Mechanical Seal; Replaces WEINMAN Q26-395-Y34 (Q26-395-Y34SP)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (M161)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620200)
- Zoeller Effluent Pumps