Shop All Check Valves
Zoeller
Check Valve
Mfr # 30-0258
Zoro # G300488161
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slip x FNPT
- Standards CE, CSA, NSF, UL
- Pipe or Tube Size - Check Valves 1 1/2 in
- Seat Material - Check Valves Stainless Steel
- Mechanism and Body Design Inline
Product Information
- Brand Zoeller
- MFR # 30-0258
- Zoro # G300488161
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Details
Connection Type | Slip x FNPT |
Standards | CE, CSA, NSF, UL |
Seat Material - Check Valves | Stainless Steel |
Mechanism and Body Design | Inline |
Seat Material | Stainless Steel |
Item | Check Valve |
Body Material - Valves | Rubber |
Connection Type - Check Valves | Slip x FNPT |
Item - Check Valves | Check Valve |
Mounting Orientation - Check Valves | Vertical |
Mounting Orientation | Vertical |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Inline, Body Material - Valves Rubber, Pipe or Tube Size 1 1/2 in, Connection Type Slip x FNPT, Mounting Orientation Vertical, Seat Material Stainless Steel, Standards CE, CSA, NSF, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014960)
- BACKER GROUP Electric Water Heater Element 1500 Watts/208 Volts/ 7 5/8 Length Inside Tank (SG1153-208)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- ZOELLER 2" Socket PVC Union Swing Check Valve (30-0103)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZOELLER Silent Combo Swing Check Valve 2" (30-0236)
- ZOELLER 1-1/4 in. D X 1-1/4 in. or 1-1/2 in. D Slip Plastic Check Valve (1030-0181)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- ZOELLER 1-1/2" Socket PVC Union Check Valve (30-0102)
- CAMPBELL 1-1/4" FNPT Low Lead Brass Spring Check Valve (CV-5TLF)
- Zoeller Check Valves