Shop All Check Valves
Zoeller
Check Valve
Mfr # 30-0257
Zoro # G600488175
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slip x Slip
- Mounting Orientation - Check Valves Horizontal, Vertical
- Connection Type - Check Valves Slip x Slip
- Full Flow - Valves Yes
- Max. Temp. - Valves 130 Degrees F
Product Information
- Brand Zoeller
- MFR # 30-0257
- Zoro # G600488175
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe or Tube Size - Check Valves | 2 in |
Pipe or Tube Size | 2 in |
Details
Connection Type | Slip x Slip |
Mounting Orientation - Check Valves | Horizontal, Vertical |
Connection Type - Check Valves | Slip x Slip |
Item | Check Valve |
Full Flow - Valves | Yes |
Max. Temp. - Valves | 130 Degrees F |
Body Material - Valves | Cast Iron |
Item - Check Valves | Check Valve |
Application - Valves | Backwater, Corrosives, Plumbing |
Mechanism and Body Design | Slip Union |
Standards | CE, CSA, NSF, UL |
Mounting Orientation | Horizontal, Vertical |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Slip Union, Body Material - Valves Cast Iron, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 130 Degrees F, Full Flow - Valves Yes, Application - Valves Backwater, Corrosives, Plumbing, Standards CE, CSA, NSF, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 1/2 In (0766260434)
- APOLLO VALVES Air Gap Drain Kit, NPT, ABS Plastic (AGD4A112)
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer (1PPB7)
- SUPERIOR TOOL Valve Key 4-Way (03960)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- Zoeller Valves