Shop All Battery Backup Sump Pumps
Zoeller
Basement Sentry Battery Back Up Sump Pump
Mfr # 507-0005
Zoro # G405650999
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoeller
- MFR # 507-0005
- Zoro # G405650999
- UPC # 53514051761
- Country of Origin United States
- Category Battery Backup Sump Pumps
Description
Zoeller 5070005 Features: For clean water, emergency backup usage when power is off or the primary pump fails No other system offers the reliability and protection provided by the Basement Sentry Series Zoeller's time tested design experience gives you the needed performance and reliability Highly efficient pump with noncorrosive3 construction All models have battery burn out and overcharge protection Self contained 10 amp battery recharger All systems are fully solid state automatic controllers with alarms, light indicators and have warning systems Long lasting LED light indicating power supply 'on' Continuous steady beep indicates low battery Slow interrupted beep indicates partially discharged battery Alarm also will indicate pump run and high water Reliable low voltage float switch Battery case will fit all group size 27 marine batteries Battery case constructed from noncorrosive polyethylene Note: Battery not included Zoeller 5070005 Specifications: Category: Water Removal Pumps Flow Rate: 23 gpm Maximum Head Height: 17.5' Weight: 18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Block, 1.5 in. (95834-1)
- SPRINGER PARTS C114-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C114-5U (C114-5USP)
- DAYTON Venturi Kit (PP27183AF0310G)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3 (508-0017)
- ZOELLER Battery Back Up (508-0021)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- ZOELLER Primary Sump Pump, 3/10 HP, 2580,115/120 V (508-0010)
- ZOELLER Battery Back Up (507-0014)
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT (442-25A-EYE)
- Zoeller Battery Backup Sump Pumps