Shop All Submersible Sump Pumps
Zoeller
Aqua-Mate Model 73 1/3 HP 115V Submersible Sump Pump
Mfr # 73-0001
Zoro # G505650974
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zoeller
- MFR # 73-0001
- Zoro # G505650974
- UPC # 53514351687
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Description
Zoeller 730001 Features: Oilfilled, hermeticallysealed motor with automatic reset thermal overload protection Rugged, cast iron motor housing with corrosionresistant, bakedon enamel finish Efficient heat sink for heat dissipation Engineered plastic base and pump housing with no screen Reliable integrated vertical switch Carbon and ceramic rotary seal Watertight, NBR rubber seal between motor and cover Stainless steel screws and hardware Fits 12" diameter pits 100% factory tested after assembly Passes 3/8” spherical solids On point: 61/2” Zoeller 730001 Specifications: Height: 11" Width: 83/32" Motor: 1/3 HP Voltage: 115 Hertz: 60 RPM: 3450 Discharge Size: 11/2" NPT Max Flow Rate: 38 gallonsperminute Max Operating Temperature: 104*
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Double Seal Effluent Pump, 1/2 HP, 5.1A (STEP522DS)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- IFM Flow Meter, Magnetic, 25 LPM (SM6004)
- FLOTEC Submersible Well Pump, 2 Wire/230V, 1.0HP (FP2232)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N98)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- ZOELLER Zoeller 63-0001 0.33 HP 115V 1PH Model M63 Dewatering Pump with 10 ft. Cord Automatic (63-0001)
- ZOELLER 3/10 HP Sump Pump (57-0071)
- ZOELLER Zoeller 57-0001 9 ft. Cord 0.33HP All Cast Iron Submersible Sump Pump with Vertical Float Switch (57-0001)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None (3YU65)
- Zoeller Submersible Sump Pumps