Shop All Submersible Sewage Pumps
Zoeller
3/4 hp Residential Grinder Pump
Mfr # 805-0001
Zoro # G705651016
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Phase - Pumps 1
- Body Material Cast Iron
- Impeller Material Engineered Plastic, Non-clogging Vortex
- Width 7.5 in
Product Information
- Brand Zoeller
- MFR # 805-0001
- Zoro # G705651016
- UPC # 53514364700
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Width | 7.5 in |
Height | 14 in |
Cord Length | 15 ft |
Length | 9.75 in |
Details
HP | 3/4 hp |
Phase - Pumps | 1 |
Body Material | Cast Iron |
Impeller Material | Engineered Plastic, Non-clogging Vortex |
Voltage | 115V |
Discharge NPT | 1-1/4 in |
Application | Grinder Pump |
Discharge Configuration | Vertical |
Power Source | Electric |
Pump Motor Type | Capacitor Start / Capacitor Run |
RPM | 3400 rpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Fountain Pump, 1/3 HP, 115V (SFU31-GIS)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- PROLUBE Barrel Pump, Lever Action, Standard (44116)
- ZOELLER 1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical (MX292)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (267-0032)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (266-0005)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V (E264)
- ZOELLER SUB SEWAGE PUMP 1/2HP CI (1263-0001)
- Zoeller Submersible Sewage Pumps