Shop All Submersible Sump Pumps
Zoeller
3/10 HP 1-1/2" F Submersible Sump Pump 230V Manual
Mfr # 371-0004
Zoro # G6690031
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 3/10
- Hz 60 Hz
Product Information
- Brand Zoeller
- MFR # 371-0004
- Zoro # G6690031
- UPC # 053514325411
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 20 ft |
Height | 10-1/16" |
Max. Diameter Solids | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 10-3/32" |
Cord Length - Pumps | 10 ft. |
Min. Sump Pit Dia. | 18 in |
Max. Dia. Solids | 1/2" |
Body Dia. | 10 3/32 in |
Overall Height | 10 1/16 in |
Discharge Dia. | 1 1/2 in |
Description
Submersible Sump Pump, HP 3/10, Rated Voltage 230V AC, Hz 60 Hz, Amps 9.7 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 1 1/2 in, On Point 5 3/4 in, Body Material Cast Iron, Impeller Material Plastic with Metal Insert, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 43 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm, Flow Rate @ 20 Ft. of Head 13 gpm, Max. Head 19 ft, Min. Sump Pit Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061503)
- DAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA8)
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp (509413)
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical (M3098)
- ZOELLER 4/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback (940-0006)
- ZOELLER Zoeller 63-0001 0.33 HP 115V 1PH Model M63 Dewatering Pump with 10 ft. Cord Automatic (63-0001)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 230V Vertical (D98)
- ZOELLER 1/2 HP 3900 gph Cast Iron Vertical Float Switch AC Sump Pump (1084-0001)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506125)
- Zoeller Submersible Sump Pumps