Shop All Sewage Systems & Basins
Zoeller
24" x 24" Sewage System, 1/2HP, Piggy-Back Switch, 115V
Mfr # 912-1117
Zoro # G3116294
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 2
- Includes Internal 2 in PVC Discharge Pipe and High Water Indoor Alarm
- Switch Type - Pumps Piggyback Float
- Vent 2
- Manufacturers Warranty Length 3 yr
Product Information
- Brand Zoeller
- MFR # 912-1117
- Zoro # G3116294
- UPC # 053514290139
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Manufacturers Warranty Length | 3 yr |
Cord Length - Pumps | 10 ft. |
Max. Diameter Solids | 2 in |
Basin Height | 24" |
Basin Dia. | 24" |
Cord Length | 10 ft |
Max. Dia. Solids | 2" |
Vent Size | 2 in |
Inlet Dia. | 4 in |
Pump Discharge Diameter | 2 in |
Description
Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Cast Iron, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 128 gpm, Flow Rate @ 10 Ft. of Head 53 gpm, Flow Rate @ 15 Ft. of Head 32 gpm, Flow Rate @ 20 Ft. of Head 10 gpm, Max. Diameter Solids 2 in, Cord Length 10 ft, Max. Liquid Temp. 130 Degrees F, Max. Head 21 ft, RPM 1,725 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- ARO Replacement Ball, Delrine (90532-6)
- WATTS Adaptor, 1/4-20 x 3/8-16, Brass (AD 11)
- DAYTON Pedestal Pump, HP Req 1 1/2, Noryl (2YEX3)
- ZOELLER Sewage Basin Inlet 4" 65 gal. (31-0110)
- ZOELLER 20-1/2" Sewage Basin Cover Vent 2 or 3" (17-0411)
- ZOELLER Sewage Basin Inlet 4" 30 gal. (31-0080)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V (912-1116)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- Zoeller Sewage Systems & Basins