Shop All Submersible Sewage Pumps
Zoeller
230 V Single Phase Effluent/Sewage Pump
Mfr # 270-0004
Zoro # G005651068
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Impeller Material Engineered Plastic
- Material Cast Iron
- Height 16-1/2 in
Product Information
- Brand Zoeller
- MFR # 270-0004
- Zoro # G005651068
- UPC # 53514062132
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Height | 16-1/2 in |
Width | 11 in |
Length | 13-3/4 in |
Details
HP | 1 |
Phase - Pumps | 1 |
Impeller Material | Engineered Plastic |
Item | Sewage Pump |
Material | Cast Iron |
Voltage | 230V |
Agency Compliance | CSA Certified |
Motor Type | Permanent Split Capacitor |
Amps | 7.5 |
Flow Rate | 132 GPM |
Discharge Configuration | Vertical |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 11 Stages, Cast Iron (135627)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 4 3/4" OD (816304-321K)
- ZOELLER Float Rod (054062)
- HOFFMAN Condensate Return Unit (160012)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0001)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (F267)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- ZOELLER 1/2 HP 1-1/2" Auto Explosion Proof Sewage Pump 115V Vertical (MX161)
- ZOELLER Sewage Pump with Mechanical Float Switch (282-0001)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 460V (G267)
- SUPERIOR 1/2 HP Ci Sewage Ejector with Tethered Float Switch (93501)
- Zoeller Submersible Sewage Pumps